Brass Roll, Alloy 260, 0.005 x12 Wx30 In L

VALUE BRAND| Zoro #: G0955157| Mfr #: 6010

$13.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/- 0.020"
Length: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955157 Mfr #: 6010
Width: 12"Width Tolerance: +/- 0.020"
Length: 30"Thickness Tolerance: +/- 0.001"
Alloy Type: 260Item: Roll Stock
Finish: MillTemper: Soft
Thickness: 0.005"Material: Brass
Length Tolerance: +/- 0.032"Country of Origin (subject to change): United States

Description

Roll Stock, Brass, 260, Thickness 0.005 In., Width 12 In., Length 30 In., Finish Mill, Temper Soft, Thickness Tolerance +/- 0.001 In., Width Tolerance +/- 0.020 In., Length Tolerance +/- 0.032 In.

Reviews