15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sheet Metal Strip, 0.025", 3/4" W, 1 ft, PK6

VALUE BRAND| Zoro #: G0621327| Mfr #: 238

$7.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621327 Mfr #: 238
Standards: ASTM B36Finish: Mill
Width Tolerance: +/-0.005"Material: Brass
Length Tolerance: +/-0.032"Type: General Purpose
Alloy Type: 260Hardness Scale: -
Typical Hardness: -Typical Yield Strength (PSI): -
Thickness Tolerance: +/-0.003"Temper: Half Hard
Typical Tensile Strength (PSI): GL 9, 000/ 13, 000Thickness: 0.025"
Width: 3/4"Length: 1 ft.
Item: Sheet Metal StripCountry of Origin (subject to change): United States

Product Description

Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.025 In, Width 3/4 In, Length 1 ft., Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.003 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.032 In, Typical Tensile Strength GL 9, 000/ 13, 000 PSI, Package Quantity 6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.