Sheet Metal Strip, 0.032", 1/2" W, 1ft, PK10

VALUE BRAND| Zoro #: G1269177| Mfr #: 241

$12.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269177 Mfr #: 241
Standards: ASTM B36Finish: Mill
Width Tolerance: +/-0.005"Material: Brass
Length Tolerance: +/-0.032"Type: General Purpose
Alloy Type: 260Hardness Scale: -
Typical Hardness: -Typical Yield Strength (PSI): -
Thickness Tolerance: +/-0.003"Temper: Half Hard
Typical Tensile Strength (PSI): GL 9, 000/ 13, 000Thickness: 0.032"
Width: 1/2"Length: 1 ft.
Item: Sheet Metal StripCountry of Origin (subject to change): United States

Product Description

Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.032 In, Width 1/2 In, Length 1 ft., Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.003 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.032 In, Typical Tensile Strength GL 9, 000/ 13, 000 PSI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.