Sheet Metal Strip, 0.064", 3/4" W, 1 ft, PK3

VALUE BRAND| Zoro #: G0741036| Mfr #: 247

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741036 Mfr #: 247
Standards: ASTM B36Temper: Half Hard
Finish: MillWidth Tolerance: +/-0.005"
Thickness Tolerance: +/-0.003"Length: 1 ft.
Material: BrassThickness: 0.064"
Item: Sheet Metal StripLength Tolerance: +/-0.032"
Typical Yield Strength (PSI): -Type: General Purpose
Typical Tensile Strength (PSI): GL 9, 000/ 13, 000Alloy Type: 260
Hardness Scale: -Typical Hardness: -
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 3/4 In, Length 1 ft., Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.003 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.032 In, Typical Tensile Strength GL 9, 000/ 13, 000 PSI, Package Quantity 3

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.