Bridge Clamp, Duct Hose, ID 4-5"

VALUE BRAND| Zoro #: G0984331| Mfr #: 0627-0500-0001

$5.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Width (In.): 3/4
Item: Ducting Hose Bridge Clamp
For Use With: 4-5" Ducting Hose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0984331 Mfr #: 0627-0500-0001
Width (In.): 3/4Item: Ducting Hose Bridge Clamp
For Use With: 4-5" Ducting HoseInside Dia. (In.): 4-5
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Product Description

Ducting Hose Bridge Clamp, Material 304 Stainless Steel, Inside Dia. (In.) 4-5, Outside Dia. (In.) -, Width (In.) 1/2, Length (In.) -, For Use With 4-5 In. Ducting Hose

Product Reviews