Bridge Clamp, Duct Hose, ID 6-8In

VALUE BRAND| Zoro #: G1311974| Mfr #: 0627-0800-0001

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. (In.): -
Width (In.): 1/2
Item: Ducting Hose Bridge Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311974 Mfr #: 0627-0800-0001
Outside Dia. (In.): -Width (In.): 1/2
Item: Ducting Hose Bridge ClampFor Use With: 6-8" Ducting Hose
Length (In.): -Inside Dia. (In.): 6-8
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Ducting Hose Bridge Clamp, Material 304 Stainless Steel, Inside Dia. (In.) 6-8, Outside Dia. (In.) -, Width (In.) 1/2, Length (In.) -, For Use With 6-8 In. Ducting Hose

Reviews