20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Brush, Plastic, 9 In L

VALUE BRAND| Zoro #: G0251991| Mfr #: 2ZTX5

$6.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251991 Mfr #: 2ZTX5
Item: BrushColor/Finish: White
Handle: Kwik SnapWidth: 9"
Length: 5-1/2"Country of Origin (subject to change): China

Product Description

Brush, Material Plastic, Fits 1 In ID Pole, White Color/Finish, Length 9 In., Width 6 In., Kwik Snap Handle, Use With Telepole

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews