Bubble Roll, 12In. x 125 ft., Green, PK4

VALUE BRAND |Zoro #: G0734264|Mfr #: 5VGD0

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734264 Mfr #: 5VGD0
Item: Bubble RollHeight: 48"
Color: GreenBubble Height: 1/2"
Roll Width: 12"Roll Length: 125 ft.
Basis Weight: 8.2 (REF)Width: 48"
Country of Origin (subject to change): United States

Product Description

Bubble Roll, Bubble Height 1/2 In., Roll Width 12 In., Roll Length 125 ft., Color Green, Height 48 In., Width 48 In., Basis Weight 8.2 (REF), Package Quantity 4

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.