Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear

VALUE BRAND| Zoro #: G1420946| Mfr #: 5VEK3

$105.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Roll Width: 12"
Item: Bubble Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420946 Mfr #: 5VEK3
Width: 48"Roll Width: 12"
Item: Bubble RollBasis Weight: 19.21 (REF)
Bubble Height: 5/16"Color: Clear
Roll Length: 375 ft.Height: 48"
Country of Origin (subject to change): United States

Description

Bubble Roll, Bubble Height 5/16 In., Roll Width 12 In., Roll Length 375 ft., Color Clear, Height 48 In., Width 48 In., Basis Weight 19.21 (REF), Package Quantity 4

Reviews