KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear

VALUE BRAND| Zoro #: G1371194| Mfr #: 5VEJ9

$162.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Roll Width: 12"
Item: Bubble Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371194 Mfr #: 5VEJ9
Width: 48"Roll Width: 12"
Item: Bubble RollBasis Weight: 32.23 (REF)
Bubble Height: 3/16"Color: Clear
Roll Length: 750 ft.Height: 48"
Country of Origin (subject to change): United States

Description

Bubble Roll, Bubble Height 3/16 In., Roll Width 12 In., Roll Length 750 ft., Color Clear, Height 48 In., Width 48 In., Basis Weight 32.23 (REF), Package Quantity 4

Reviews