Bubble Roll, 12Inx100 ft, Grn

VALUE BRAND |Zoro #: G0564207|Mfr #: 5VGG8

$24.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564207 Mfr #: 5VGG8
Width: 12"Perforation Increments: 12"
Item: Perforated Biodegradable Bubble RollBasis Weight: 1.5 (REF)
Color: GreenHeight: 19-1/2"
Roll Length: 100 ft.Bubble Height: 5/16"
Roll Width: 12"Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 5/16 In., Roll Width 12 In., Roll Length 100 ft., Color Green, Height 19-1/2 In., Width 12 In., Perforation Increments 12 In., Basis Weight 1.5 (REF)

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.