Bubble Roll, 12Inx125 ft, Grn, PK4

VALUE BRAND |Zoro #: G2452231|Mfr #: 383047

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452231 Mfr #: 383047
Height: 48"Color: Green
Item: Perforated Biodegradable Bubble RollBasis Weight: 8.2 (REF)
Roll Length: 125 ft.Roll Width: 12"
Bubble Height: 1/2"Perforation Increments: 12"
Width: 48"Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 1/2 In., Roll Width 12 In., Roll Length 125 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 8.2 (REF), Package Quantity 4

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.