DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Bubble Roll, 12Inx188 ft, Grn, PK4

VALUE BRAND| Zoro #: G0785014| Mfr #: 5VGG0

$50.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785014 Mfr #: 5VGG0
Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 5/16 In., Roll Width 12 In., Roll Length 188 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 10.5 (REF), Package Quantity 4

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.