Bubble Roll, 12Inx250 ft, Grn, PK4

VALUE BRAND |Zoro #: G1520705|Mfr #: 5VGE1

$237.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520705 Mfr #: 5VGE1
Height: 48"Color: Green
Item: Perforated Biodegradable Bubble RollBasis Weight: 14.87 (REF)
Roll Length: 250 ft.Roll Width: 12"
Bubble Height: 1/2"Perforation Increments: 12"
Width: 48"Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 1/2 In., Roll Width 12 In., Roll Length 250 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 14.87 (REF), Package Quantity 4

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.