Bubble Roll, 12Inx375 ft, Grn, PK4

VALUE BRAND |Zoro #: G0366055|Mfr #: 5VGD7

$249.43 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366055 Mfr #: 5VGD7
Height: 48"Color: Green
Item: Perforated Biodegradable Bubble RollBasis Weight: 19.21 (REF)
Roll Length: 375 ft.Roll Width: 12"
Bubble Height: 5/16"Perforation Increments: 12"
Width: 48"Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 5/16 In., Roll Width 12 In., Roll Length 375 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 19.21 (REF), Package Quantity 4

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.