Bubble Roll, 16In. x 750 ft., Clear, PK3

VALUE BRAND| Zoro #: G1995752| Mfr #: 5VEU0

$156.34 /pk

This item ships free. DetailsStandard ground shipping
Details:
Roll Length: 750 ft.
Roll Width: 16"
Basis Weight: 28.12 (REF)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1995752 Mfr #: 5VEU0
Roll Length: 750 ft.Roll Width: 16"
Basis Weight: 28.12 (REF)Color: Clear
Width: 48"Bubble Height: 3/16"
Perforation Increments: 12"Item: Perforated Bubble Roll
Height: 48"Country of Origin (subject to change): United States

Product Description

Perforated Bubble Roll, Bubble Height 3/16 In., Roll Width 16 In., Roll Length 750 ft., Color Clear, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 28.12 (REF), Package Quantity 3

Product Reviews