DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Bubble Roll, 16Inx750 ft, Grn, PK3

VALUE BRAND| Zoro #: G1657047| Mfr #: 5VGD4

$288.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657047 Mfr #: 5VGD4
Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 3/16 In., Roll Width 16 In., Roll Length 750 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 32.23 (REF), Package Quantity 3

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.