Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear

VALUE BRAND| Zoro #: G2040044| Mfr #: 5VEL3

$118.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 250 ft.
Bubble Height: 1/2"
Basis Weight: 13.2 (REF)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040044 Mfr #: 5VEL3
Roll Length: 250 ft.Bubble Height: 1/2"
Basis Weight: 13.2 (REF)Color: Clear
Width: 48"Item: Bubble Roll
Height: 48"Roll Width: 24"
Country of Origin (subject to change): United States

Description

Bubble Roll, Bubble Height 1/2 In., Roll Width 24 In., Roll Length 250 ft., Color Clear, Height 48 In., Width 48 In., Basis Weight 13.2 (REF), Package Quantity 2

Reviews