Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear

VALUE BRAND| Zoro #: G2196354| Mfr #: 5VER3

$181.24 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Clear
Height: 48"
Item: Perforated Bubble Roll
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2196354 Mfr #: 5VER3
Country of Origin (subject to change): United States

Product Description

Perforated Bubble Roll, Bubble Height 3/16 In., Roll Width 24 In., Roll Length 750 ft., Color Clear, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 32.23 (REF), Package Quantity 2

Product Reviews