Shop Alternate Products
This Product is Discontinued
Zoro Select
Bubble Roll, 24Inx100 ft., Green (Discontinued)
Mfr # 5VGG9
Zoro # G2130974
This Product is Discontinued
Key Features
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Width 24 in
- Roll Length 100 ft
- Color Green