Bubble Roll, 24Inx375 ft, Grn, PK2

VALUE BRAND| Zoro #: G1263595| Mfr #: 5VGD9

$249.43 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263595 Mfr #: 5VGD9
Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 5/16 In., Roll Width 24 In., Roll Length 375 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 19.21 (REF), Package Quantity 2

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.