DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Bubble Roll, 24Inx750 ft, Grn, PK2

VALUE BRAND| Zoro #: G2379027| Mfr #: 5VGD5

$288.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2379027 Mfr #: 5VGD5
Country of Origin (subject to change): United States

Product Description

Perforated Biodegradable Bubble Roll, Bubble Height 3/16 In., Roll Width 24 In., Roll Length 750 ft., Color Green, Height 48 In., Width 48 In., Perforation Increments 12 In., Basis Weight 32.23 (REF), Package Quantity 2

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.