Bulletin Bar, Width 18in, Green

VALUE BRAND| Zoro #: G0362616| Mfr #: 2LKH8

$5.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Frame Color: Black
Item: Bulletin Board Display Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362616 Mfr #: 2LKH8
Width: 18"Frame Color: Black
Item: Bulletin Board Display RailIncludes: (4) Green Magnetic Paper Clips
For Use: IndoorsHeight: 1-1/2"
Board Color: WhiteFrame Material: Metal and Plastic
Board Material: Magnetic BoardCountry of Origin (subject to change): China

Description

Bulletin Board Display Rail, Board Material Magnetic Board, Frame Material Metal and Plastic, Width 18 In., Height 1-1/2 In., Board Color White, Frame Color Black, For Use Indoors, Includes (4) Green Magnetic Paper Clips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews