Bumper, 8x2 3/4x3 5/8 In

VALUE BRAND| Zoro #: G1431647| Mfr #: 3EHX7

$35.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431647 Mfr #: 3EHX7
Includes: -Hardware: Not Included
Max. Wheel Dia. (In.): -Stanley Class Number: 100891
Finish: ZincMounting Hole Size (In.): 7/16
Stanley EDP Number: 19Item: Bumper
Length (In.): 8Construction: -
Height (In.): 2-3/4Color: -
Roller Width/Dia. (In.): No RollerBearings: -
Mounting: DoorType: -
Max. Weight (Lb.): -Width (In.): 3-5/8
Material: SteelDepth (In.): -
Requires: -Country of Origin (subject to change): Unknown

Product Description

Bumper, Steel, Zinc Finish, Length 8 In., Height 2 3/4 In., Width 3 5/8 In., Door Mounting, Mounting Hole Size 7/16 In., Hardware Not Included, For Use With 2 3/4 In Doors

Product Reviews

Save 15%. Sign up for Z-mail.