KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Buna-N Washer, 1 In, 2 In OD, PK5

VALUE BRAND| Zoro #: G1715926| Mfr #: 4PAJ5

$2.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.000"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715926 Mfr #: 4PAJ5
Inside Dia.: 1.000"Type: flat
Color: BlackThickness: 0.0625"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 2.000"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -25 to 200
Fits Bolt Sizes: 1"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 5Thickness Tolerance: +/-0.020"
Seal Type: -Material: Buna-N
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Buna-N, Fits Bolt Sizes 1 In, Inside Dia. 1.000 In, Outside Dia. 2.000 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. -25 to 200 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews