WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Buna-N Washer, 1/4 In, 0.50 OD, PK10

VALUE BRAND| Zoro #: G0837322| Mfr #: 4PAH1

$1.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: flat
Fits Bolt Sizes: 1/4"
Durometer: Shore A: 50 to 70
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0837322 Mfr #: 4PAH1
Type: flatFits Bolt Sizes: 1/4"
Durometer: Shore A: 50 to 70Thickness Tolerance: +/-0.020"
Temp. (F): -25 to 200Thickness: 0.0625"
Application: Cushioning, Sealing and Vibration ResistantPackage Quantity: 10
Inside Dia.: 0.250"Outside Dia.: 0.500"
Material: Buna-NItem: Sealing Washer
Color: BlackCountry of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Buna-N, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.500 In, Thickness 0.0625 In, Thickness Tolerance +/-0.020 In, Temp. -25 to 200 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Product Reviews