Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 5/16 in Buna-N, 10 PK (Discontinued)
Mfr # 4PAH4
Zoro # G1228832
This Product is Discontinued
Key Features
- Material Buna-N
- Finish Plain
- Fits Bolt Sizes 5/16 in
- Outside Dia. 0.75 in
- Thickness 0.0625 in