Bungee Cord, Hook, 12 In.L, 3/4 In.D, PK6

VALUE BRAND| Zoro #: G0283665| Mfr #: 5JDR6

$9.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283665 Mfr #: 5JDR6
Item: Bungee CordLength: 12"
Color: RedEnd Type: Hook
Body Material: RubberDiameter: 3/4"
Hardware Material: PolycarbonateCountry of Origin (subject to change): China

Product Description

Bungee Cord, End Type Hook, Length 12 In., Diameter 3/4 In., Body Material Rubber, Hardware Material Polycarbonate, Color Red, Package Quantity 6

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.