Bungee Cord, Hook, 24 In.L, 3/4 In.D, PK6

VALUE BRAND| Zoro #: G2467674| Mfr #: 5JDR8

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467674 Mfr #: 5JDR8
Item: Bungee CordLength: 24"
Color: YellowBody Material: Rubber
Diameter: 3/4"Hardware Material: Polycarbonate
End Type: HookCountry of Origin (subject to change): China

Product Description

Bungee Cord, End Type Hook, Length 24 In., Diameter 3/4 In., Body Material Rubber, Hardware Material Polycarbonate, Color Yellow, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.