KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bungee Cord, Hook, 30 in.L, 3/4 In.D, PK6

VALUE BRAND| Zoro #: G0429922| Mfr #: 5JDR9

$13.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bungee Cord
Color: Green
Length: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429922 Mfr #: 5JDR9
Item: Bungee CordColor: Green
Length: 30"Diameter: 3/4"
Body Material: RubberEnd Type: Hook
Hardware Material: PolycarbonateCountry of Origin (subject to change): China

Description

Bungee Cord, End Type Hook, Length 30 In., Diameter 3/4 In., Body Material Rubber, Hardware Material Polycarbonate, Color Green, Package Quantity 6

Reviews