Shop Alternate Products
This Product is Discontinued
Zoro Select
Bungee Cord, Hook, 36 In.L, 25/64 In.D, PK24 (Discontinued)
Mfr # 6196
Zoro # G2160785
This Product is Discontinued
Key Features
- Bungee End Type J-Hook
- Bungee Material Polypropylene
- Diameter 25/64"
- Hardware Material Steel
- Bungee Width 3/8 in