Bungee Cord, Hook, 36 In.L, 3/4 In.D, PK6

VALUE BRAND| Zoro #: G0916282| Mfr #: 5JDT0

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Type: Hook
Item: Bungee Cord
Hardware Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0916282 Mfr #: 5JDT0
End Type: HookItem: Bungee Cord
Hardware Material: PolycarbonateLength: 36"
Diameter: 3/4"Body Material: Rubber
Color: OrangeCountry of Origin (subject to change): China

Description

Bungee Cord, End Type Hook, Length 36 In., Diameter 3/4 In., Body Material Rubber, Hardware Material Polycarbonate, Color Orange, Package Quantity 6

Reviews