Bungee Cord, Hook, 48 In.L, 25/64 In.D, PK24

VALUE BRAND| Zoro #: G0333173| Mfr #: 6198

$70.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
End Type: Hook
Item: Bungee Cord
Hardware Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333173 Mfr #: 6198
End Type: HookItem: Bungee Cord
Hardware Material: SteelLength: 48"
Diameter: 25/64"Body Material: Polypropylene
Color: BlackCountry of Origin (subject to change): China

Description

Bungee Cord, End Type Hook, Length 48 In., Diameter 25/64 In., Body Material Polypropylene, Hardware Material Steel, Color Black, Package Quantity 24

Reviews