JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Burette, PTFE, 10ml.Grade B, PK6

LAB SAFETY SUPPLY| Zoro #: G2341306| Mfr #: 6CDP8

$107.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341306 Mfr #: 6CDP8
Special Features: Grade BGraduation Range: 0 to 10mL
Material of Construction: PTFEStopcock Material: PTFE
Item: Burette, Straight BoreGraduation Subdivisions: 0.05mL
Tolerance: +/-0.05mLCapacity: 10mL
Class: BLength: 600mm
Country of Origin (subject to change): China

Product Description

Burette, Straight Bore, Material of Construction PTFE, Capacity 10mL, Graduation Range 0 to 10mL, Graduation Subdivisions 0.05mL, Tolerance +/-0.05mL, Length 600mm, Stopcock Material PTFE, Special Features Grade B, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.