Burner Head Cover

VALUE BRAND| Zoro #: G0699176| Mfr #: 1MMT3

$33.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 34"
For Use With: 1TGP7, 1TGP8, 1TGP9, 1TGR2, and 1TGR3
Width: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699176 Mfr #: 1MMT3
Depth: 34"For Use With: 1TGP7, 1TGP8, 1TGP9, 1TGR2, and 1TGR3
Width: 34"Length: 34"
Height: 81"Item: Burner Head Cover
Country of Origin (subject to change): China

Description

Burner Head Cover, Length 34 In., Width 34 In., Depth 34 In., Height 81 In., For Use With 1TGP7, 1TGP8, 1TGP9, 1TGR2, and 1TGR3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews