Zoro Select
Black Forged Steel Bushing Class 3000
Mfr # 1MNK3
Zoro # G2030411
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 1"
Explore More Products
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNK5
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNK1
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNJ6
- ZORO SELECT Wye, Cast Iron, 5 x 5 x 4 in, Socket 221330
- ZORO SELECT Steel Magnetic Square Head Plug Class 150 4034031
- ZORO SELECT Combination Wye, Cast Iron, 6 in, Socket 221726
- ZORO SELECT Black Nipple, Welded, 1 1/4x16 793MD2
- ZORO SELECT Black Nipple, Welded, 1/8x3 793M12
- ZORO SELECT 90 Closet Bend, Cast Iron, 3 x 4 in ZFB222861
- ANVIL 6" Grooved x Grooved Ductile Iron Coupling Class 150 0390007433
- ZORO SELECT 2" Malleable Iron Tee 5P483
- Zoro Select Fittings