Zoro Select
Black Forged Steel Bushing Class 3000
Mfr # 1MNK1
Zoro # G0522496
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/2"
Explore More Products
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNK3
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNJ6
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNK5
- ZORO SELECT Malleable Iron Union, Class 150, 3/4 in x 3/4 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack 5P592
- ZORO SELECT 1" x 1/2" Black Forged Steel Reducer 1MNH3
- ZORO SELECT 45 Bend, Cast Iron, 8" Pipe Size, Socket 220616
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum ZUSA-PF-14892
- ZORO SELECT Nipple, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-15032
- ZORO SELECT 45 Bend, 5 in, Socket, Cast Iron, Green ZFBSVF08B50
- ZORO SELECT Reducing Tee, 1 In. x 1 In. x 1/4 In. 783Y56
- ZORO SELECT 1" Malleable Iron Union with Brass Seat 4316002858
- Zoro Select Black Pipe Fittings