KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1/4" NPT Black Forged Steel Bushing

VALUE BRAND| Zoro #: G1669035| Mfr #: 1MNJ6

$2.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 1/4"
Item: Bushing
Fitting Connection Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669035 Mfr #: 1MNJ6
Pipe Size (Fittings): 1/2" x 1/4"Item: Bushing
Fitting Connection Type: NPTSpecific Fitting Shape: Bushing
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Bushing
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Bushing, Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 1/2 In. x 1/4 In., Fitting Connection Type NPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews