3/4" FNPT x 1/2" MNPT Chrome Plated Brass Bushing

VALUE BRAND| Zoro #: G1604066| Mfr #: 06140-1208CP

$18.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1604066 Mfr #: 06140-1208CP
Standards: ANSI B 16.24, ANSI B 16.15Max. Pressure: 125 psi
Fitting Schedule/Class: Class 125Fitting Connection Type: FNPT x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Bushing
Item: BushingHex Size: -
Temp. Range: 65 Degrees to 250 Degrees FSpecific Fitting Shape: Bushing
Pipe Fitting Material: Chrome Plated BrassPipe Size (Fittings): 3/4" x 1/2"
Country of Origin (subject to change): United States

Product Description

Bushing, Pipe Size 3/4 x 1/2 In, Connection FNPT x MNPT, Material of Construction Chrome Plated Brass, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.