BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" x 1/8" NPT Black Forged Steel Bushing

VALUE BRAND| Zoro #: G0444446| Mfr #: 1MNJ3

$1.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Bushing
Pipe Size (Fittings): 1/4" x 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444446 Mfr #: 1MNJ3
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Bushing
Pipe Size (Fittings): 1/4" x 1/8"Max. Pressure: 3000 psi@72 Degrees F
Pipe Fitting Material: Black Forged SteelFitting Connection Type: NPT
Basic Fitting Material: MetalBasic Fitting Shape: Bushing
Item: BushingCountry of Origin (subject to change): Taiwan

Description

Bushing, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/4 In. x 1/8 In., Fitting Connection Type NPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews