20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4" x 3/8" NPT Black Forged Steel Bushing

VALUE BRAND| Zoro #: G1813165| Mfr #: 1MNJ8

$2.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813165 Mfr #: 1MNJ8
Item: BushingBasic Fitting Material: Metal
Basic Fitting Shape: BushingSpecific Fitting Shape: Bushing
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Pipe Fitting Material: Black Forged Steel
Max. Pressure: 3000 psi@72 Degrees FFitting Connection Type: NPT
Pipe Size (Fittings): 3/4" x 3/8"Country of Origin (subject to change): Taiwan

Product Description

Bushing, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/4 In. x 3/8 In., Fitting Connection Type NPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F