20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Bushing, Conduit, 1 1/2 In

VALUE BRAND| Zoro #: G1875097| Mfr #: 3LN90

$1.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875097 Mfr #: 3LN90
Conduit Fitting Type: BushingConduit Fitting Material: Plastic
For Conduit Type: Threaded IMC, RigidConduit Trade Size: 1-1/2"
Item: Insulated BushingFor Use With: Threaded Metallic Conduit
Country of Origin (subject to change): United States

Product Description

Insulated Bushing, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Plastic, For Use With Threaded Metallic Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.