JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bushing, Conduit, 1 In

VALUE BRAND| Zoro #: G1765233| Mfr #: 3LN81

$0.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765233 Mfr #: 3LN81
Conduit Fitting Type: BushingFor Conduit Type: Threaded IMC, Rigid
Conduit Trade Size: 1"Item: Bushing
For Use With: Threaded Metallic ConduitConduit Fitting Material: Zinc
Country of Origin (subject to change): China

Product Description

Bushing, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, For Use With Threaded Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.