Bushing, Conduit, 1.0 In

VALUE BRAND| Zoro #: G1526445| Mfr #: 3LN53

$2.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526445 Mfr #: 3LN53
Conduit Fitting Type: BushingFor Use With: Metallic Conduit
Standards: UL, CSAConduit Fitting Material: Zinc
For Conduit Type: EMT, IMC, or RigidConduit Trade Size: 1"
Item: Set Screw Grounding BushingCountry of Origin (subject to change): China

Product Description

Set Screw Grounding Bushing, For Conduit Type EMT, IMC, or Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, For Use With Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.