KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bushing, Conduit, 1/2 In

VALUE BRAND| Zoro #: G1683437| Mfr #: 3LN49

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
Item: Set Screw Grounding Bushing
Conduit Trade Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683437 Mfr #: 3LN49
Conduit Fitting Material: ZincItem: Set Screw Grounding Bushing
Conduit Trade Size: 1/2"For Use With: Metallic Conduit
Conduit Fitting Type: BushingFor Conduit Type: EMT, IMC, or Rigid
Standards: UL, CSACountry of Origin (subject to change): China

Description

Set Screw Grounding Bushing, For Conduit Type EMT, IMC, or Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 1/2 In., Conduit Fitting Material Zinc, For Use With Metallic Conduit

Reviews