WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bushing, Conduit, 1.50in

VALUE BRAND| Zoro #: G1467137| Mfr #: 3LN55

$5.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Metallic Conduit
Item: Set Screw Grounding Bushing
Standards: UL, CSA
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1467137 Mfr #: 3LN55
For Use With: Metallic ConduitItem: Set Screw Grounding Bushing
Standards: UL, CSAConduit Trade Size: 1-1/2"
For Conduit Type: EMT, IMC, or RigidConduit Fitting Type: Bushing
Conduit Fitting Material: ZincCountry of Origin (subject to change): China

Product Description

Set Screw Grounding Bushing, For Conduit Type EMT, IMC, or Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Zinc, For Use With Metallic Conduit

Product Reviews