JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bushing, Conduit, 2 In

VALUE BRAND| Zoro #: G1307266| Mfr #: 3LN56

$6.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307266 Mfr #: 3LN56
Conduit Fitting Type: BushingStandards: UL, CSA
Conduit Fitting Material: ZincFor Conduit Type: EMT, IMC, or Rigid
Conduit Trade Size: 2"Item: Set Screw Grounding Bushing
For Use With: Metallic ConduitCountry of Origin (subject to change): China

Product Description

Set Screw Grounding Bushing, For Conduit Type EMT, IMC, or Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 2 In., Conduit Fitting Material Zinc, For Use With Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.