Bushing, Conduit, 3/4 In

VALUE BRAND| Zoro #: G2316002| Mfr #: 3LN51

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316002 Mfr #: 3LN51
Conduit Fitting Type: BushingFor Conduit Type: EMT, IMC, or Rigid
Conduit Trade Size: 3/4"Item: Set Screw Grounding Bushing
For Use With: Metallic ConduitStandards: UL, CSA
Conduit Fitting Material: ZincCountry of Origin (subject to change): China

Product Description

Set Screw Grounding Bushing, For Conduit Type EMT, IMC, or Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 3/4 In., Conduit Fitting Material Zinc, For Use With Metallic Conduit

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.