JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Bushing, Conduit, Plastic, 1 In

VALUE BRAND| Zoro #: G2130861| Mfr #: 5XC36

$0.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130861 Mfr #: 5XC36
Conduit Fitting Type: BushingFor Conduit Type: Threaded IMC, Rigid
Conduit Trade Size: 1"Item: Insulated Bushing
For Use With: Threaded Metallic ConduitConduit Fitting Material: Plastic
Country of Origin (subject to change): United States

Product Description

Insulated Bushing, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 1 In., Conduit Fitting Material Plastic, For Use With Threaded Metallic Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.