20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Bushing, Conduit, Plastic, 3/4 In

VALUE BRAND| Zoro #: G1927292| Mfr #: 5XC35

$0.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927292 Mfr #: 5XC35
Conduit Fitting Type: BushingItem: Insulated Bushing
For Use With: Threaded Metallic ConduitConduit Fitting Material: Plastic
For Conduit Type: Threaded IMC, RigidConduit Trade Size: 3/4"
Country of Origin (subject to change): United States

Product Description

Insulated Bushing, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Bushing, Conduit Trade Size 3/4 In., Conduit Fitting Material Plastic, For Use With Threaded Metallic Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.